Shop COVERKING

Seat Covers in Gen Leather for 20132013 Ford Fusion, CSC1L5FD9687

  • Mfr # CSC1L5FD9687

  • Zoro # G5082628


product price:  $599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Front
For Use With
For 2013 To 2013 Ford Fusion
Family Code
FD9687
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC1L5FD9687
Zoro #
G5082628
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Front
Color
Leather Beige
For Use With
For 2013 To 2013 Ford Fusion
Family Code
FD9687

Description

Seat Covers in Gen. Leather for 2013-2013 Ford Fusion - (F), 50/50 bucket, w/remov hdrst, w/side airbag, w/pwr driver seat, w/man pas seat, NOT FOR TITANIUM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.