Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20132013 Jeep Wrangler, CSC1L1JP9409
Mfr # CSC1L1JP9409
Zoro # G4954963
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2013 To 2013 Jeep Wrangler
Family Code
JP9409
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L1JP9409
- Zoro #
- G4954963
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- For Use With
- For 2013 To 2013 Jeep Wrangler
- Color
- Leather Black
- Family Code
- JP9409
Description
Seat Covers in Gen. Leather for 2013-2013 Jeep Wrangler - (F), NON-US RHD 2-Door, 50/50 bucket, w/remov hdrst, w/height-adj dr seat, w/o seat-mount side airbg