Shop COVERKING

Seat Covers in Gen Leather for 20132013 Jeep Wrangler, CSC1L1JP9412

  • Mfr # CSC1L1JP9412

  • Zoro # G4951612


product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Front
For Use With
For 2013 To 2013 Jeep Wrangler
Family Code
JP9412
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC1L1JP9412
Zoro #
G4951612
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Front
Color
Leather Black
For Use With
For 2013 To 2013 Jeep Wrangler
Family Code
JP9412

Description

Seat Covers in Gen. Leather for 2013-2013 Jeep Wrangler - (F), NON-US 4-Door, 50/50 bucket, w/remov hdrst, w/height-adj dr seat, w/seat-mount side airbg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews