Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20132016 Nissan Altima, CSC1L1NS9868
Mfr # CSC1L1NS9868
Zoro # G4958299
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2013 To 2016 Nissan Altima
Family Code
NS9868
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L1NS9868
- Zoro #
- G4958299
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- For Use With
- For 2013 To 2016 Nissan Altima
- Color
- Leather Black
- Family Code
- NS9868
Description
Seat Covers in Gen. Leather for 2013-2016 Nissan Altima - (F), 4 door sedan, 50/50 bkt, w/rmv hdrst, w/side airbag, w/man dr, w/man pas, no man lumbar