Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20132017 Ford Escape, CSC1L5FD9671
Mfr # CSC1L5FD9671
Zoro # G5083179
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2013 To 2017 Ford Escape
Family Code
FD9671
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L5FD9671
- Zoro #
- G5083179
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- Color
- Leather Beige
- For Use With
- For 2013 To 2017 Ford Escape
- Family Code
- FD9671
Description
Seat Covers in Gen. Leather for 2013-2017 Ford Escape - (F), 50/50 bucket, w/removable headrest, w/manual driver & manual passenger seat, w/side airbag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.