Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20132018 Ram Truck, CSC1L5RM1081
Mfr # CSC1L5RM1081
Zoro # G5012153
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2013 To 2018 Ram Truck 2500, 3500
Family Code
RM1081
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1L5RM1081
- Zoro #
- G5012153
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- For Use With
- For 2013 To 2018 Ram Truck 2500, 3500
- Color
- Leather Beige
- Family Code
- RM1081
Description
Seat Covers in Gen. Leather for 2013-2018 Ram Truck 2500, 3500 - 4th Gen, (F), 40/20/40, w/NON-RECESS hdrst, w/o btm cnsl, w/top cnsl w/cphldrs, w/o knob, w/arbg
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov