Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20132019 Porsche, CSC1L1PR9341
Mfr # CSC1L1PR9341
Zoro # G4980050
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2013 To 2019 Porsche Boxster
Family Code
PR9341
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L1PR9341
- Zoro #
- G4980050
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- For Use With
- For 2013 To 2019 Porsche Boxster
- Color
- Leather Black
- Family Code
- PR9341
Description
Seat Covers in Gen. Leather for 2013-2019 Porsche Boxster - (F), 50/50 highback, w/power dr & pass seat, w/side airbag, No Sport HardBack, no SportBucket