Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20132020 Chevrolet, CSC1L3CH10062
Mfr # CSC1L3CH10062
Zoro # G5000560
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2013 To 2020 Chevrolet Spark
Family Code
CH10062
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1L3CH10062
- Zoro #
- G5000560
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- Color
- Leather Gray
- For Use With
- For 2013 To 2020 Chevrolet Spark
- Family Code
- CH10062
Description
Seat Covers in Gen. Leather for 2013-2020 Chevrolet Spark - (F), 50/50 bucket, w/removable headrest, w/driver armrest, with or without power seat, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov