Shop COVERKING

Seat Covers in Gen Leather for 20142014 Ford Ranger, CSC1L5FD9719

  • Mfr # CSC1L5FD9719

  • Zoro # G5097203


product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Rear
For Use With
For 2014 To 2014 Ford Ranger
Family Code
FD9719
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC1L5FD9719
Zoro #
G5097203
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Rear
Color
Leather Beige
For Use With
For 2014 To 2014 Ford Ranger
Family Code
FD9719

Description

Seat Covers in Gen. Leather for 2014-2014 Ford Ranger - (R), CREW CAB, solid back, solid bottom, w/2 removable hdrst, w/o armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews