Shop COVERKING

Seat Covers in Gen Leather for 20142014 GMC Truck, CSC1L5GM9448

  • Mfr # CSC1L5GM9448

  • Zoro # G5085513


product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Rear
For Use With
For 2014 To 2014 GMC Truck Sierra 1500HD, 2500HD,3500
Family Code
GM9448
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC1L5GM9448
Zoro #
G5085513
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Rear
For Use With
For 2014 To 2014 GMC Truck Sierra 1500HD, 2500HD,3500
Color
Leather Beige
Family Code
GM9448

Description

Seat Covers in Gen. Leather for 2014-2014 GMC Truck Sierra 1500HD, 2500HD,3500 - (R), 60/40 Split, w/removable headrest, w/o armrest, EXTENDED CAB ONLY

Ratings & reviews