Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20142014 GMC Yukon, CSC1L1GM9493
- Mfr # CSC1L1GM9493
- Zoro # G4965938
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Middle
For Use With
For 2014 To 2014 GMC Yukon Denali
Family Code
GM9493
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L1GM9493
- Zoro #
- G4965938
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Middle
- For Use With
- For 2014 To 2014 GMC Yukon Denali
- Color
- Leather Black
- Family Code
- GM9493
Description
Seat Covers in Gen. Leather for 2014-2014 GMC Yukon Denali - (M), Second Row, 50/50 bucket, w/non-removable non adjustable headrest, w/1 armrest per seat