Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20142016 Kia Forte, CSC1L5KI9423
- Mfr # CSC1L5KI9423
- Zoro # G5114380
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2014 To 2016 Kia Forte Sedan
Family Code
KI9423
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L5KI9423
- Zoro #
- G5114380
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- For Use With
- For 2014 To 2016 Kia Forte Sedan
- Color
- Leather Beige
- Family Code
- KI9423
Description
Seat Covers in Gen. Leather for 2014-2016 Kia Forte Sedan - (F), 50/50 bucket, w/removable headrest, w/power driver seat, w/manual passenger seat, w/side airbag