Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20142018 Subaru, CSC1L3SU9359
Mfr # CSC1L3SU9359
Zoro # G4927304
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2014 To 2018 Subaru Forester
Family Code
SU9359
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L3SU9359
- Zoro #
- G4927304
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- For Use With
- For 2014 To 2018 Subaru Forester
- Color
- Leather Gray
- Family Code
- SU9359
Description
Seat Covers in Gen. Leather for 2014-2018 Subaru Forester - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/power driver seat & manual passenger seat