Shop COVERKING

Seat Covers in Gen Leather for 20142019 MercedesBenz, CSC1L1MD9681

  • Mfr # CSC1L1MD9681

  • Zoro # G4954491


product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Front
For Use With
For 2014 To 2019 Mercedes-Benz CLA-Class
Family Code
MD9681
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC1L1MD9681
Zoro #
G4954491
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Front
Color
Leather Black
For Use With
For 2014 To 2019 Mercedes-Benz CLA-Class
Family Code
MD9681

Description

Seat Covers in Gen. Leather for 2014-2019 Mercedes-Benz CLA-Class - (F), 50/50 highback, w/side airbag, w/pwr dr & pas seat, w/dr & pas thigh support, NOT FOR AMG SEAT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews