Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20142019 Nissan Versa, CSC1L1NS9789
Mfr # CSC1L1NS9789
Zoro # G4948830
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2014 To 2019 Nissan Versa
Family Code
NS9789
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1L1NS9789
- Zoro #
- G4948830
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- For Use With
- For 2014 To 2019 Nissan Versa
- Color
- Leather Black
- Family Code
- NS9789
Description
Seat Covers in Gen. Leather for 2014-2019 Nissan Versa - (F), 50/50 bucket, w/removable headrest, w/o side airbag, w/driver armrest, w/man dr, w/man pas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov