Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20142019 Porsche Cayman, CSC1L1PR9346
Mfr # CSC1L1PR9346
Zoro # G4977494
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2014 To 2019 Porsche Cayman
Family Code
PR9346
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L1PR9346
- Zoro #
- G4977494
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- For Use With
- For 2014 To 2019 Porsche Cayman
- Color
- Leather Black
- Family Code
- PR9346
Description
Seat Covers in Gen. Leather for 2014-2019 Porsche Cayman - (F), 50/50 highback, w/manual dr & pass seat, w/side airbag, No Sport HardBack, no SportBucket