Seat Covers in Gen Leather for 20142020 Chevrolet, CSC1L1CH9927

  • Mfr # CSC1L1CH9927

  • Zoro # G4916944


product price:  $599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
For Use With
For 2014 To 2020 Chevrolet Impala
Family Code
CH9927
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC1L1CH9927
Zoro #
G4916944
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Color
Leather Black
For Use With
For 2014 To 2020 Chevrolet Impala
Family Code
CH9927

Description

Seat Covers in Gen. Leather for 2014-2020 Chevrolet Impala - NEW BODY, (F), 50/50 bkt, w/adj non-rmv hdrst, pwr dr & pwr pass, Not for Active Headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.