Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20142020 Chevrolet, CSC1L5CH9902
- Mfr # CSC1L5CH9902
- Zoro # G5053228
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
For Use With
For 2014 To 2020 Chevrolet Impala
Family Code
CH9902
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1L5CH9902
- Zoro #
- G5053228
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Color
- Leather Beige
- For Use With
- For 2014 To 2020 Chevrolet Impala
- Family Code
- CH9902
Description
Seat Covers in Gen. Leather for 2014-2020 Chevrolet Impala - NEW BODY, (F), 50/50 bkt, w/adj non-rmv hdrst, pwr dr & man pass, Not for Active Headrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov