Shop COVERKING

Seat Covers in Gen Leather for 20152016 GMC Yukon, CSC1L1GM9559

  • Mfr # CSC1L1GM9559
  • Zoro # G4973172

product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Front
For Use With
For 2015 To 2016 GMC Yukon Denali XL
Family Code
GM9559
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC1L1GM9559
Zoro #
G4973172
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Front
Color
Leather Black
For Use With
For 2015 To 2016 GMC Yukon Denali XL
Family Code
GM9559

Description

Seat Covers in Gen. Leather for 2015-2016 GMC Yukon Denali XL - (F), 50/50 bucket, w/rmv hdrst, w/o armrest, w/two dr airbags, w/one pas airbag, w/backside air vent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews