Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20152019 GMC Truck, CSC1L3GM9784
Mfr # CSC1L3GM9784
Zoro # G4871514
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Rear
For Use With
For 2015 To 2019 GMC Truck Sierra Denali 1500HD, 2500HD, 3500
Family Code
GM9784
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L3GM9784
- Zoro #
- G4871514
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Rear
- For Use With
- For 2015 To 2019 GMC Truck Sierra Denali 1500HD, 2500HD, 3500
- Color
- Leather Gray
- Family Code
- GM9784
Description
Seat Covers in Gen. Leather for 2015-2019 GMC Truck Sierra Denali 1500HD, 2500HD, 3500 - (R), Double Cab, 60/40, w/2 removable headrests, No Armrest (60 is on driver side)