Seat Covers in Gen Leather for 20152019 Subaru Legacy, CSC1L5SU9434

  • Mfr # CSC1L5SU9434

  • Zoro # G5068661


product price:  $599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Front
For Use With
For 2015 To 2019 Subaru Legacy, SUS, Outback SEDAN
Family Code
SU9434
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC1L5SU9434
Zoro #
G5068661
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Color
Leather Beige
Seat Position
Front
For Use With
For 2015 To 2019 Subaru Legacy, SUS, Outback SEDAN
Family Code
SU9434

Description

Seat Covers in Gen. Leather for 2015-2019 Subaru Legacy, SUS, Outback SEDAN - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/power driver & power pass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.