Shop COVERKING

Seat Covers in Gen Leather for 20152020 Ford Edge SUV, CSC1L3FD9832

  • Mfr # CSC1L3FD9832
  • Zoro # G4961762

product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Front
For Use With
For 2015 To 2020 Ford Edge SUV
Family Code
FD9832
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC1L3FD9832
Zoro #
G4961762
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Front
For Use With
For 2015 To 2020 Ford Edge SUV
Color
Leather Gray
Family Code
FD9832

Description

Seat Covers in Gen. Leather for 2015-2020 Ford Edge SUV - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/manual driver & passenger seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews