Shop COVERKING

Seat Covers in Gen Leather for 20152020 GMC Yukon, CSC1L5GM9732

  • Mfr # CSC1L5GM9732

  • Zoro # G4991214


product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Rear
For Use With
For 2015 To 2020 GMC Yukon
Family Code
GM9732
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC1L5GM9732
Zoro #
G4991214
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Rear
For Use With
For 2015 To 2020 GMC Yukon
Color
Leather Beige
Family Code
GM9732

Description

Seat Covers in Gen. Leather for 2015-2020 GMC Yukon - (R), 60/40 Split Bench, w/manual recline seat, w/2 removable headrests

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews