Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20152020 Kia Sedona, CSC1L1KI9511
- Mfr # CSC1L1KI9511
- Zoro # G4993953
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Middle
For Use With
For 2015 To 2020 Kia Sedona
Family Code
KI9511
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L1KI9511
- Zoro #
- G4993953
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Middle
- For Use With
- For 2015 To 2020 Kia Sedona
- Color
- Leather Black
- Family Code
- KI9511
Description
Seat Covers in Gen. Leather for 2015-2020 Kia Sedona - (M), 40/20/40 Bucket, w/3 rmv hdrst, w/1 outer armrest per 40-portion seat, w/o Seat Recliner