Seat Covers in Gen Leather for 20152020 Kia Sedona, CSC1L5KI9475

  • Mfr # CSC1L5KI9475

  • Zoro # G4990289


product price:  $599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Rear
For Use With
For 2015 To 2020 Kia Sedona
Family Code
KI9475
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC1L5KI9475
Zoro #
G4990289
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Rear
Color
Leather Beige
For Use With
For 2015 To 2020 Kia Sedona
Family Code
KI9475

Description

Seat Covers in Gen. Leather for 2015-2020 Kia Sedona - (R), Third Row, 60/40, w/3 removable headrests, 60 is on driver side

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.