Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20152020 Volkswagen, CSC1L5VW9740
Mfr # CSC1L5VW9740
Zoro # G5039042
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2015 To 2020 Volkswagen e-Golf
Family Code
VW9740
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1L5VW9740
- Zoro #
- G5039042
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- Color
- Leather Beige
- For Use With
- For 2015 To 2020 Volkswagen e-Golf
- Family Code
- VW9740
Description
Seat Covers in Gen. Leather for 2015-2020 Volkswagen e-Golf - (F), 50/50 bucket, w/adj non-remov hdrst, w/pwr dr & pas st, w/outer manual lumbar bkrst on dr & pas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov