Shop COVERKING

Seat Covers in Gen Leather for 20162018 Hyundai Santa, CSC1L1HI9365

  • Mfr # CSC1L1HI9365

  • Zoro # G4894739


product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Front
For Use With
For 2016 To 2018 Hyundai Santa Fe
Family Code
HI9365
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC1L1HI9365
Zoro #
G4894739
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Front
Color
Leather Black
For Use With
For 2016 To 2018 Hyundai Santa Fe
Family Code
HI9365

Description

Seat Covers in Gen. Leather for 2016-2018 Hyundai Santa Fe - (F), 50/50 bucket, w/removable 4-way adjustable hdrst, w/side airbag, w/manual dr & pass seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews