Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20162020 Chevrolet, CSC1L1CH10063
Mfr # CSC1L1CH10063
Zoro # G4985203
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2016 To 2020 Chevrolet Express 1500/2500/3500
Family Code
CH10063
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1L1CH10063
- Zoro #
- G4985203
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Color
- Leather Black
- Seat Position
- Front
- For Use With
- For 2016 To 2020 Chevrolet Express 1500/2500/3500
- Family Code
- CH10063
Description
Seat Covers in Gen. Leather for 2016-2020 Chevrolet Express 1500/2500/3500 - (F), 50/50 bkt, w/blt-in hdrst, w/1 armrest per st, w/o st-mnt sd airbag, Full Size, Not for Cutaway
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov