Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20162020 Chevrolet, CSC1L5CH10078
Mfr # CSC1L5CH10078
Zoro # G4997228
product price:Â $599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2016 To 2020 Chevrolet Malibu
Family Code
CH10078
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1L5CH10078
- Zoro #
- G4997228
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- Color
- Leather Beige
- For Use With
- For 2016 To 2020 Chevrolet Malibu
- Family Code
- CH10078
Description
Seat Covers in Gen. Leather for 2016-2020 Chevrolet Malibu - 9th Gens, (F), 50/50 bucket, w/adjust non-removable hdrst, w/side airbag, w/pw dr & manual pass seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.