Seat Covers in Gen Leather for 20162020 Kia Sorento, CSC1L3KI9485

  • Mfr # CSC1L3KI9485

  • Zoro # G4990858


product price:  $599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Middle
For Use With
For 2016 To 2020 Kia Sorento
Family Code
KI9485
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC1L3KI9485
Zoro #
G4990858
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Color
Leather Gray
Seat Position
Middle
For Use With
For 2016 To 2020 Kia Sorento
Family Code
KI9485

Description

Seat Covers in Gen. Leather for 2016-2020 Kia Sorento - (M), Not for SX & SXL, 40/20/40 Back, 60/40 Bottom, w/3 rmv hdrst, w/built-in armrest, 3 Rows Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.