Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20162020 Kia Sorento, CSC1L5KI9509
Mfr # CSC1L5KI9509
Zoro # G4997042
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Middle
For Use With
For 2016 To 2020 Kia Sorento
Family Code
KI9509
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L5KI9509
- Zoro #
- G4997042
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Middle
- Color
- Leather Beige
- For Use With
- For 2016 To 2020 Kia Sorento
- Family Code
- KI9509
Description
Seat Covers in Gen. Leather for 2016-2020 Kia Sorento - (M), SX & SXL Trim, 40/20/40 Back, 60/40 Bottom, w/3 rmv hdrst, w/built-in armrest, For 3 Rows Only