Shop COVERKING

Seat Covers in Gen Leather for 20162020 Mazda MX5, CSC1L5MA9525

  • Mfr # CSC1L5MA9525

  • Zoro # G5069048


product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Front
For Use With
For 2016 To 2020 Mazda MX-5 Miata
Family Code
MA9525
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC1L5MA9525
Zoro #
G5069048
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Front
For Use With
For 2016 To 2020 Mazda MX-5 Miata
Color
Leather Beige
Family Code
MA9525

Description

Seat Covers in Gen. Leather for 2016-2020 Mazda MX-5 Miata - (F), For MX-5-RF ONLY, 50/50 highback bkt, w/man dr & pass seat, w/1 turning knob on Dr Seat Bottom

Ratings & reviews