Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20162020 Tesla Model X, CSC1L1TS4010
- Mfr # CSC1L1TS4010
- Zoro # G4943860
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Middle
For Use With
For 2016 To 2020 Tesla Model X
Family Code
TS4010
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L1TS4010
- Zoro #
- G4943860
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Middle
- Color
- Leather Black
- For Use With
- For 2016 To 2020 Tesla Model X
- Family Code
- TS4010
Description
Seat Covers in Gen. Leather for 2016-2020 Tesla Model X - (M), 40/20/40 bucket, w/built-in headrest, w/built-in belt, w/power seats