Shop COVERKING

Seat Covers in Gen Leather for 20172019 Toyota Prius, CSC1L1TT9923

  • Mfr # CSC1L1TT9923
  • Zoro # G4973330

product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Rear
For Use With
For 2017 To 2019 Toyota Prius Prime
Family Code
TT9923
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC1L1TT9923
Zoro #
G4973330
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Rear
For Use With
For 2017 To 2019 Toyota Prius Prime
Color
Leather Black
Family Code
TT9923

Description

Seat Covers in Gen. Leather for 2017-2019 Toyota Prius Prime - (R), Prime, 50/50 bucket seat, w/removable headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.