Shop COVERKING

Seat Covers in Gen Leather for 20172020 Chevrolet, CSC1L3CH10058

  • Mfr # CSC1L3CH10058
  • Zoro # G4990532

product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Front
For Use With
For 2017 To 2020 Chevrolet Cruze
Family Code
CH10058
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC1L3CH10058
Zoro #
G4990532
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Front
For Use With
For 2017 To 2020 Chevrolet Cruze
Color
Leather Gray
Family Code
CH10058

Description

Seat Covers in Gen. Leather for 2017-2020 Chevrolet Cruze - (F), 50/50 bucket, w/adjustable non-remov hdrst, w/side airbag, w/power driver & manual pass seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.