Seat Covers in Gen Leather for 20172020 Kia Sportage, CSC1L1KI9514

  • Mfr # CSC1L1KI9514
  • Zoro # G4990374
product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Rear
For Use With
For 2017 To 2020 Kia Sportage
Family Code
KI9514
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC1L1KI9514
Zoro #
G4990374
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Rear
Color
Leather Black
For Use With
For 2017 To 2020 Kia Sportage
Family Code
KI9514

Description

Seat Covers in Gen. Leather for 2017-2020 Kia Sportage - (R), 40/60 Split Back (40 on driver side), Solid Bottom, w/3 remov headrests, w/built-in 60 armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.