Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20172020 Kia Sportage, CSC1L5KI9514
- Mfr # CSC1L5KI9514
- Zoro # G5006483
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Rear
For Use With
For 2017 To 2020 Kia Sportage
Family Code
KI9514
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L5KI9514
- Zoro #
- G5006483
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Rear
- Color
- Leather Beige
- For Use With
- For 2017 To 2020 Kia Sportage
- Family Code
- KI9514
Description
Seat Covers in Gen. Leather for 2017-2020 Kia Sportage - (R), 40/60 Split Back (40 on driver side), Solid Bottom, w/3 remov headrests, w/built-in 60 armrest