Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20182018 Chevrolet, CSC1L5CH10146
Mfr # CSC1L5CH10146
Zoro # G5000594
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Middle
For Use With
For 2018 To 2018 Chevrolet Traverse
Family Code
CH10146
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L5CH10146
- Zoro #
- G5000594
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Middle
- Color
- Leather Beige
- For Use With
- For 2018 To 2018 Chevrolet Traverse
- Family Code
- CH10146
Description
Seat Covers in Gen. Leather for 2018-2018 Chevrolet Traverse - (M), 50/50 bucket, w/rmv hdrst, w/1 armrest per seat, w/o release latch on outer side of backrest