Shop COVERKING

Seat Covers in Gen Leather for 20182020 Chevrolet, CSC1L1CH10200

  • Mfr # CSC1L1CH10200

  • Zoro # G4994890


product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Middle
For Use With
For 2018 To 2020 Chevrolet Traverse
Family Code
CH10200
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC1L1CH10200
Zoro #
G4994890
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Middle
For Use With
For 2018 To 2020 Chevrolet Traverse
Color
Leather Black
Family Code
CH10200

Description

Seat Covers in Gen. Leather for 2018-2020 Chevrolet Traverse - (M), 50/50 bucket, w/rmv hdrst, w/1 armrest per seat, w/o release latch on outer side of backrest

Ratings & reviews