Seat Covers in Gen Leather for 20182020 Chevrolet, CSC1L5CH10147

  • Mfr # CSC1L5CH10147

  • Zoro # G5001644


product price:  $599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Rear
For Use With
For 2018 To 2020 Chevrolet Traverse
Family Code
CH10147
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC1L5CH10147
Zoro #
G5001644
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Color
Leather Beige
Seat Position
Rear
For Use With
For 2018 To 2020 Chevrolet Traverse
Family Code
CH10147

Description

Seat Covers in Gen. Leather for 2018-2020 Chevrolet Traverse - (R), 40/60, w/2 non-removable headrests, w/backside nylon pull-straps, NOT FOR POWER FOLD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.