Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20182020 Ford Trk, CSC1L1FD9813
Mfr # CSC1L1FD9813
Zoro # G4974240
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2018 To 2020 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD9813
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L1FD9813
- Zoro #
- G4974240
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- Color
- Leather Black
- For Use With
- For 2018 To 2020 Ford Trk F-150/250/350 NO SuperDuty
- Family Code
- FD9813
Description
Seat Covers in Gen. Leather for 2018-2020 Ford Trk F-150/250/350 NO SuperDuty - (F), 40/20/40, w/3 rmv hdrst, w/sd arbg, w/pwr dr & pass, w/top cnsl w/o strg & btm cnsl w/strg (20)