Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20182020 Mahindra Roxor, CSC1L5MH0001
Mfr # CSC1L5MH0001
Zoro # G5095182
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2018 To 2020 Mahindra Roxor
Family Code
MH0001
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L5MH0001
- Zoro #
- G5095182
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- Color
- Leather Beige
- For Use With
- For 2018 To 2020 Mahindra Roxor
- Family Code
- MH0001
Description
Seat Covers in Gen. Leather for 2018-2020 Mahindra Roxor - (F), 50/50 bucket, w/removable headrest