Seat Covers in Gen Leather for 20182020 Tesla Model 3, CSC1L5TS4026
- Mfr # CSC1L5TS4026
- Zoro # G5080543
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Rear
For Use With
For 2018 To 2020 Tesla Model 3
Family Code
TS4026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L5TS4026
- Zoro #
- G5080543
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Color
- Leather Beige
- Seat Position
- Rear
- For Use With
- For 2018 To 2020 Tesla Model 3
- Family Code
- TS4026
Description
Seat Covers in Gen. Leather for 2018-2020 Tesla Model 3 - (R), 60/40 Split Back, w/Built-in Armrest & Headrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.