Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20182021 Ford EcoSport, CSC1L3FD10149
Mfr # CSC1L3FD10149
Zoro # G4962620
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Rear
For Use With
For 2018 To 2021 Ford EcoSport
Family Code
FD10149
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L3FD10149
- Zoro #
- G4962620
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Rear
- For Use With
- For 2018 To 2021 Ford EcoSport
- Color
- Leather Gray
- Family Code
- FD10149
Description
Seat Covers in Gen. Leather for 2018-2021 Ford EcoSport - (R), 60/40 Split, w/built-in armrest on 60 driver side, w/3 removable headrests
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.