Shop COVERKING

Seat Covers in Gen Leather for 20182021 Hyundai Kona, CSC1L5HI9435

  • Mfr # CSC1L5HI9435

  • Zoro # G5032112


product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Front
For Use With
For 2018 To 2021 Hyundai Kona
Family Code
HI9435
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC1L5HI9435
Zoro #
G5032112
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Front
Color
Leather Beige
For Use With
For 2018 To 2021 Hyundai Kona
Family Code
HI9435

Description

Seat Covers in Gen. Leather for 2018-2021 Hyundai Kona - (F), 50/50 bucket, w/removable headrest, w/manual seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews