Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20182021 Jeep Wrangler, CSC1L1JP9542
- Mfr # CSC1L1JP9542
- Zoro # G4967478
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Rear
For Use With
For 2018 To 2021 Jeep Wrangler
Family Code
JP9542
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L1JP9542
- Zoro #
- G4967478
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Rear
- For Use With
- For 2018 To 2021 Jeep Wrangler
- Color
- Leather Black
- Family Code
- JP9542
Description
Seat Covers in Gen. Leather for 2018-2021 Jeep Wrangler - (R), JL, 2drs ONLY, Solid Bench, w/2 non-removable headrests