Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20192019 GMC Truck, CSC1L1GM9819
Mfr # CSC1L1GM9819
Zoro # G4999824
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Rear
For Use With
For 2019 To 2019 GMC Truck Sierra 1500,2500(not HD)
Family Code
GM9819
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L1GM9819
- Zoro #
- G4999824
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Rear
- Color
- Leather Black
- For Use With
- For 2019 To 2019 GMC Truck Sierra 1500,2500(not HD)
- Family Code
- GM9819
Description
Seat Covers in Gen. Leather for 2019-2019 GMC Truck Sierra 1500,2500(not HD) - (R), OLD LTD BODY, Double Cab, Solid Back & Solid Bottom, w/2 removable headrests, No Armrest