Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20192020 Chevrolet, CSC1L1CH10219
Mfr # CSC1L1CH10219
Zoro # G4997998
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2019 To 2020 Chevrolet Truck Silverado 4500HD, 5500HD, 6500HD
Family Code
CH10219
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L1CH10219
- Zoro #
- G4997998
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- Color
- Leather Black
- For Use With
- For 2019 To 2020 Chevrolet Truck Silverado 4500HD, 5500HD, 6500HD
- Family Code
- CH10219
Description
Seat Covers in Gen. Leather for 2019-2020 Chevrolet Truck Silverado 4500HD, 5500HD, 6500HD - (F), 40/20/40, w/removable headrest, w/o center bottom storage, w/folding console, w/o side airbag