Shop COVERKING

Seat Covers in Gen Leather for 20192020 Hyundai Nexo, CSC1L5HI9454

  • Mfr # CSC1L5HI9454

  • Zoro # G5032158


product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Front
For Use With
For 2019 To 2020 Hyundai Nexo
Family Code
HI9454
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC1L5HI9454
Zoro #
G5032158
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Front
For Use With
For 2019 To 2020 Hyundai Nexo
Color
Leather Beige
Family Code
HI9454

Description

Seat Covers in Gen. Leather for 2019-2020 Hyundai Nexo - (F), 50/50 bucket, w/power driver & passenger seat, w/side airbag, w/removable headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews