Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20192021 Honda Passport, CSC1L5HD9886
Mfr # CSC1L5HD9886
Zoro # G4991908
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2019 To 2021 Honda Passport
Family Code
HD9886
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L5HD9886
- Zoro #
- G4991908
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- Color
- Leather Beige
- For Use With
- For 2019 To 2021 Honda Passport
- Family Code
- HD9886
Description
Seat Covers in Gen. Leather for 2019-2021 Honda Passport - (F), All, Exclude EX-L & Touring, 50/50 bucket, w/rmv hdrst, w/side airbag, w/pwr dr & pass seat